Poplin® Marabou® 36 X 22 Vanity LIWH *MARABO

Part #K99555-1WA  |  Item #4814355  |  Manufacturer Part #99555-1WA

Type:

K99555-1WA
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Two doors
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories and medicine cabinet surrounds and side kits (sold separately)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Poplin® Marabou®

Color Finish: Linen White

Color Finish Category: Whites

Depth: 21-7/8 in

Height: 34-1/2 in

IAPMO Listed: No

Material: Veneers

Type: K99555-1WA

Width: 36 in