60 X 22 Two Door Three Drawer Vanity

You last purchased this on
 

Poplin® Marabou® 60 X 22 Two Door Three Drawer Vanity

This product requires certification to purchase.
Brand image
You last purchased this on
 

Poplin® Marabou® 60 X 22 Two Door Three Drawer Vanity

  • Fast #
  • Part #K99537-LG-1WB
  • Item #4813932
  • Manufacturer Part #99537-LG-1WB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two doors and three drawers
  • Frameless construction with full-overlay doors and drawers
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
  • Solid wood drawers with dovetail construction
  • Legs offer the polished look of furniture in the bath
  • Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet frames and surrounds (sold separately)
  • Combines with Ceramic/Impressions® and Solid/Expressions™ vanity tops (sold separately) for a complete vanity
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Poplin® Marabou®
Color Finish Category:
Browns
Color Finish Name:
Claret Suede
Depth:
18 in
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Undercounter
Material:
Wood
Product Type:
Vanity
Type:
K99537-LG-1WB
Vanity Top Shape:
Rectangle
Width:
60 in