PopTop™ 3/4 3.5CV 24 V NC Valve W/END Switch

Part #EVT2313G13A01A  |  Manufacturer Part #VT2313G13A01A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Class IV

Application: Cooling, Heating

Brand Model Compatibility: 2-position PopTop Application Valves

Collection: PopTop™

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Flow Rate: 3.5 gpm

IAPMO Listed: No

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

Temperature Range: 32 to 200 Deg F

UL Listed: UL 873

Valve Body Style: 2-way

Valve Size: 3/4 in

Valve Type: Hydronic Zone Valve

Volts: 24V