38 x 59 in. 3900 CFM Evaporative Cooler

Part #PPAC163SVT  |  Item #7545695  |  Manufacturer Part #PAC163SVT

Call for Pricing

CFM:

3900

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 5.1

CFM: 3900

Depth: 22 in

Height: 59 in

Horsepower: 1/2 hp

Material: Plastic

Type: Evaporative Coolers

Volts: 115V

Width: 38 in