Port-A-Cool
62 x 67 in. 10100 CFM Evaporative Cooler
Part #PPAC2K36HPVS | Item #7545622 | Manufacturer Part #PAC2K36HPVS
Call for Pricing
CFM:
10100How to get it:
Product Details
Documents
Specifications
AMP: 11
CFM: 10100
Depth: 32 in
Height: 67 in
Horsepower: 1/2 hp
Material: Plastic
Type: Evaporative Coolers
Volts: 115V
Width: 62 in