74 x 86 in. 20000 CFM Evaporative Cooler

Part #PPAC2K482S  |  Item #7545588  |  Manufacturer Part #PAC2K482S

Call for Pricing

CFM:

20000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 12

CFM: 20000

Depth: 36 in

Height: 86 in

Horsepower: 1 hp

Material: Plastic

Type: Evaporative Coolers

Volts: 115V

Width: 74 in