Port-A-Cool
Cyclone® 2000 24 x 31 in. 2000 CFM Evaporative Cooler
Part #PPACCYC02 | Item #7545561 | Manufacturer Part #PACCYC02
Call for Pricing
CFM:
2000How to get it:
Product Details
Documents
Specifications
AMP: 2.5
CFM: 2000
Collection: Cyclone® 2000
Color Finish: Black
Depth: 25 in
Height: 31 in
Horsepower: 1/3 hp
Material: Plastic
Type: Evaporative Coolers
Volts: 115V
Width: 24 in