Cyclone® 25 x 38 x 38 in. 3000 CFM Evaporative Cooler

Part #PPAC2KCYC01  |  Item #7545660  |  Manufacturer Part #PAC2KCYC01

Call for Pricing

CFM:

3000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CFM: 3000

Collection: Cyclone®

Height: 38 in

Horsepower: 1/3 hp

Length: 25 in

Material: Plastic

Type: Evaporative Coolers

Volts: 115V

Width: 38 in