Port-A-Cool
Hurricane™ 3600 74-1/2 x 76-1/2 in. 14500 CFM Evaporative Cooler
Part #PPACHR3600 | Item #7545619 | Manufacturer Part #PACHR3600
Call for Pricing
CFM:
14500How to get it:
Product Details
Documents
Specifications
AMP: 11.4
CFM: 14500
Collection: Hurricane™ 3600
Depth: 35 in
Height: 76-1/2 in
Horsepower: 1 hp
Material: Plastic
Type: Evaporative Coolers
Volts: 120V
Width: 74-1/2 in