Hurricane™ 370 86 x 92-3/5 in. 28500 CFM Evaporative Cooler

Part #PPACHR3701F1  |  Item #7545664  |  Manufacturer Part #PACHR3701F1

Call for Pricing

CFM:

28500

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Frequency: 60 Hz
  • Warranty: 5 Years

Specifications

AMP: 15.2

Blower Type: Variable Speed

CFM: 28500

Collection: Hurricane™ 370

Decibel Rating dB : 83 dB

Depth: 41 in

Height: 92-3/5 in

Horsepower: 1-3/5 hp

Installation Type: Floor Mount

Material: Plastic

Product Type: Evaporative Cooler

Stages: Single

Volts: 240V

Width: 86 in