JetStream™ 240 40 x 60-4/5 in. 4500 CFM Evaporative Cooler

Part #PPACJS2401A1  |  Item #7545589  |  Manufacturer Part #PACJS2401A1

Call for Pricing

CFM:

4500

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Frequency: 60 Hz
  • Warranty: 3 Years

Specifications

AMP: 8.3

Blower Type: Variable Speed

CFM: 4500

Collection: JetStream™ 240

Decibel Rating dB : 76 dB

Depth: 24 in

Height: 60-4/5 in

Horsepower: 3/4 hp

Installation Type: Floor Mount

Material: Plastic

Product Type: Evaporative Cooler

Stages: Single

Volts: 115V

Width: 40 in