Port-A-Cool
JetStream™ 260 63 x 77 in. 12500 CFM Evaporative Cooler
Part #PPACJS2601A1 | Item #7545615 | Manufacturer Part #PACJS2601A1
Call for Pricing
CFM:
12500How to get it:
Product Details
- Frequency: 60 Hz
- Warranty: 3 Years
Documents
Specifications
AMP: 9.3
Blower Type: Variable Speed
CFM: 12500
Collection: JetStream™ 260
Decibel Rating dB : 78 dB
Depth: 30 in
Height: 77 in
Horsepower: 3/4 hp
Installation Type: Floor Mount
Material: Plastic
Product Type: Evaporative Cooler
Stages: Single
Volts: 115V
Width: 63 in