Port-A-Cool
JetStream™ 270 78 x 89-2/5 in. 22500 CFM Evaporative Cooler
Part #PPACJS2701A1 | Item #7545696 | Manufacturer Part #PACJS2701A1
Call for Pricing
CFM:
22500How to get it:
Product Details
- Frequency: 60 Hz
- Warranty: 3 Years
Documents
Specifications
AMP: 15.2
Blower Type: Variable Speed
CFM: 22500
Collection: JetStream™ 270
Decibel Rating dB : 80 dB
Depth: 36 in
Height: 89-2/5 in
Horsepower: 1-1/8 hp
Installation Type: Floor Mount
Material: Plastic
Product Type: Evaporative Cooler
Stages: Single
Volts: 115V
Width: 78 in