14 in. Aluminum Flashing with Cap
14 in. Aluminum Flashing with Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color:
- Black
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Roof Flashing Material:
- Aluminum