1/4 in. Sandpaper (Pack of 6)
1/4 in. Sandpaper (Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Sanding
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Grit Size:
- 100 µm
- Material:
- Aluminum Oxide
- Package Quantity:
- Pack of 6
- Product Type:
- Sandpaper
- Thickness:
- 1/4 in