This product requires certification to purchase.

4 in. 12V Max Pivoting Lithium Reciprocating Saw in Black

You last purchased this on
 
Porter Cable

4 in. 12V Max Pivoting Lithium Reciprocating Saw in Black

  • Fast #
  • Part #PPCL120CRC2
  • Item #4661417
  • Manufacturer Part #PCL120CRC-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Porter Cable

4 in. 12V Max Pivoting Lithium Reciprocating Saw in Black

  • Fast #
  • Part #PPCL120CRC2
  • Item #4661417
  • Manufacturer Part #PCL120CRC-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Blade Length (in):
4 in
Color Finish Name:
Black
Corded Cordless:
Cordless
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
3000
Saw Type:
Reciprocating
Tool Type:
Reciprocating Saw
Volts:
12V