8 hp Brad Compressor Combination Kit
8 hp Brad Compressor Combination Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows users to drive a large quantity of nails on a single tank charge
- Can be easily carried
- Innovative shroud allows for better protection and portability
- Tool-free jam release mechanism for easy nail removal
- Tool-free depth-of-drive adjustment with detents for proper setting of nail heads
- Maintenance-free motor designed to deliver long life
Specifications
- AMP:
- 10
- Height:
- 19-1/16 in
- Horsepower:
- 8 hp
- Length:
- 1 in
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Type:
- PPCFP12236
- Volts:
- 120V
- Width:
- 18-1/16 in