Cordless 20V 1 Tool Kit

You last purchased this on
 
Porter Cable

Cordless 20V 1 Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Porter Cable

Cordless 20V 1 Tool Kit

  • Fast #
  • Part #PPCCK600LB
  • Item #4629292
  • Manufacturer Part #PCCK600LB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 Speed gear box (0-400/0-1,600) deliver the speed and power to complete large and small applications fast
  • Plastic ratcheting chuck minimizes bits slipping in chuck
  • High output motor delivers 330 unit watts out
  • 23 clutch settings let you adjust torque and prevent overdriving and stripping of fasteners
  • Battery fuel gauge displays charge remaining in the battery
  • Requires Certification

Specifications

AMP:
1.5
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
CSA Certified:
No
Chuck Size:
1/2 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Red, Grey
Corded Cordless:
Cordless
Number of Tools Included:
1
Power Source:
Battery
UL Listed:
No
Volts:
20V