This product requires certification to purchase.

1/2 x 4-11/50 in. MNPT Die Cast and Plastic Supervisory Switch

Potter Electric

1/2 x 4-11/50 in. MNPT Die Cast and Plastic Supervisory Switch

  • Fast #
  • Part #PPS402
  • Item #5154052
  • Manufacturer Part #1340404
4.9 out of 5 Customer Rating
Brand image
Potter Electric

1/2 x 4-11/50 in. MNPT Die Cast and Plastic Supervisory Switch

  • Fast #
  • Part #PPS402
  • Item #5154052
  • Manufacturer Part #1340404
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
10.1
Application:
Fire Sprinkler Systems
Brand Model Compatibility:
PS40
Coating:
Corrosion Resistant
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
3-2/10 in
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4-11/50 in
Lettering:
CAUTION, WARNING
Material:
Die Cast, Plastic
Material Type:
Nylon
NEMA:
NEMA 4 IP-66
Pressure - High:
60
Pressure - Low:
10
Pressure - Maximum:
300 psi
Product Type:
Supervisory Switch
UL Listed:
Yes
UPC:
785192013709
Volts:
125/250V
Width:
3-39/50 in