1 - 2 in. Water Flow Switch
VSR-S 1 - 2 in. Water Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 0-90 second field replaceable time delay retard
- Easy to read retard time delay adjustment knob
- Assembled in USA
- Easy to read wire terminal designations
- Two SPDT (form C) contacts
- Weatherproof
- Comes with all necessary paddles
- Fits 1" to 2" CPVC, copper, brass, or iron pipe
- 5 year warrant
Documents
Specifications
- AMP:
- 10, 2
- Application:
- Fire Protection
- Coating:
- Enamel, Painted
- Collection:
- VSR-S
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 2 in
- Flow Rate:
- 10 gpm
- Length:
- 4-89/100 in
- NEMA:
- NEMA 4 IP-54
- Pressure - High:
- 300
- Product Type:
- Water Flow Switch
- UL Listed:
- Yes
- Volts:
- 125/250V