1 x 12-1/4 in. NPT Plastic Sprinkler Riser
1 x 12-1/4 in. NPT Plastic Sprinkler Riser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 10
- Application:
- Fire Sprinkler Systems
- Brand Model Compatibility:
- RD13
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 10 gpm
- Length:
- 12-1/4 in
- Lettering:
- CAUTION, WARNING
- Material:
- Plastic
- Material Type:
- CPVC
- Pressure - High:
- 175
- Product Type:
- Sprinkler Riser
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- Yes
- Volts:
- 125/250V