5-14/25 in. 175 psi Water Flow Switch
5-14/25 in. 175 psi Water Flow Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- FM Approved:
- No
- Length:
- 5-14/25 in
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 175 psi
- Product Type:
- Water Flow Switch
- UL Listed:
- Yes
- Volts:
- 125/250V