2 x 12-3/8 in. NPT Plastic Sprinkler Riser

You last purchased this on
 
Potter Electric

2 x 12-3/8 in. NPT Plastic Sprinkler Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Electric

2 x 12-3/8 in. NPT Plastic Sprinkler Riser

  • Fast #
  • Part #PRD132001313
  • Item #3572728
  • Manufacturer Part #1119097
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
10
Application:
Fire Sprinkler Systems
Brand Model Compatibility:
RD13
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
10 gpm
Length:
12-3/8 in
Lettering:
CAUTION, WARNING
Material:
Plastic
Material Type:
CPVC
Pressure - High:
175
Product Type:
Sprinkler Riser
Temperature Range:
40 to 120 Deg F
UL Listed:
Yes
Volts:
125/250V
Width:
11-3/8 in