4-3/4 in. Steel Releasing Control Panel
4-3/4 in. Steel Releasing Control Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Suppression
- Brand Model Compatibility:
- PFC-4410RC
- CE Approved:
- Yes
- Coating:
- Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Length:
- 4-3/4 in
- Material:
- Steel
- Product Type:
- Releasing Panel
- UL Listed:
- Yes
- Width:
- 14-1/2 in