1/2 x 5-3/10 in. NPT Non-Corrosive Composite Material Supervisory Switch

You last purchased this on
 
Potter Electric

1/2 x 5-3/10 in. NPT Non-Corrosive Composite Material Supervisory Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Electric

1/2 x 5-3/10 in. NPT Non-Corrosive Composite Material Supervisory Switch

  • Fast #
  • Part #PRBVS
  • Item #1677324
  • Manufacturer Part #1000065
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Less cover tamper
  • Fits on most ball valves installed on backflow preventers, alarm trim lines of dry, alarm, and deluge sprinkler valves
  • Designed to monitor fully open position of a ball valve installed in a sprinkler system
  • Temperature range: -40° F to 150° F / -40° C to 65° C
  • Requires Certification

Documents


Specifications

AMP:
10.1
Application:
Fire Protection
Brand Model Compatibility:
RBVS
CE Approved:
Yes
Coating:
Enamel, Painted
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5-3/10 in
Lettering:
WARNING
Material:
Non-Corrosive Composite Material
NEMA:
NEMA 4 IP-66
Product Type:
Supervisory Switch
Temperature Range:
-40 to 150 Deg F
UL Listed:
Yes
Volts:
125V
Width:
5 in
Wire Gauge (AWG):
12 AWG