Outside Screw and Yoke Valve Supervisory Switch with 2 Sets of SPDT Contacts
Outside Screw and Yoke Valve Supervisory Switch with 2 Sets of SPDT Contacts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains 2 sets of SPDT contacts
- Switches mount to most OS&Y valves, ranging in size from 2" to 12"
- Used to monitor the open position of an OS&Y (outside screw and yoke) type gate valve
- Temperature range: -40° F to 140° F / -40° C to 60° C
Documents
Specifications
- Brand Model Compatibility:
- OS&Y Valves, 2 in - 12 in
- Height:
- 5-22/25 in
- Length:
- 6-19/100 in
- Maximum Temperature:
- 140
- NEMA:
- NEMA 4
- Product Type:
- Supervisory Switch
- Type:
- POSYSU2
- UL Listed:
- Yes
- Volts:
- 125/250V
- Width:
- 2-1/4 in