1/2 x 8- 1/5 in. Contact Water Flow Pressure Switch

You last purchased this on
 
Potter Electric

PCVS Series 1/2 x 8- 1/5 in. Contact Water Flow Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Electric

PCVS Series 1/2 x 8- 1/5 in. Contact Water Flow Pressure Switch

  • Fast #
  • Part #PPCVS2
  • Item #800484
  • Manufacturer Part #1010203
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two conduit entrances
  • Adjustable length trip rod
  • Visual switch indicators
  • Enclosure is 4X
  • RoHS compliant
  • Switch detects tampering and valve enclosure
  • Accommodates up to 12 AWG wire
  • Requires Certification

Documents


Specifications

AMP:
2, 10
Application:
Fire Protection
Coating:
Enamel, Painted
Collection:
PCVS Series
Color Finish Name:
Red Powder Coat, Black Powder Coat
Depth:
3-1/20 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
7-43/50 in
Length:
4-3/4 in
NEMA:
NEMA 6P, NEMA 4X
Product Type:
Switches & Supervisory Product
Temperature Rating:
140
UL Listed:
Yes
Volts:
125/250V
Width:
4 in