1/2 x 4-3/8 in. MNPT Die Cast, Plastic, Rubber and Steel Pressure Switch and Water Flow Switch
PS10 Series 1/2 x 4-3/8 in. MNPT Die Cast, Plastic, Rubber and Steel Pressure Switch and Water Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 15
- Application:
- Sprinkler Systems
- Brand Model Compatibility:
- PS10A
- CE Approved:
- Yes
- Coating:
- Red Powder Coat
- Collection:
- PS10 Series
- Color Finish Name:
- Red
- Depth:
- 2-1/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4-3/8 in
- Lettering:
- CAUTION, WARNING
- Material:
- Die Cast, Plastic, Rubber, Steel
- Material Type:
- Nylon
- NEMA:
- NEMA 4 IP-55
- Pressure - Maximum:
- 250 psi
- Product Type:
- Pressure Switch, Water Flow Switch
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 125/250V
- Width:
- 4-3/4 in