DESCRIPTION

  • Contains 2 sets of SPDT contacts
  • Switches mount to most OS&Y valves, ranging in size from 2" to 12"
  • Temperature range: -40° F to 140° F / -40° C to 60° C
  • Used to monitor the open position of an OS&Y (outside screw and yoke) type gate valve

Potter Electric Signal 175 psi Gate Valve Supervisory Switch

POSYSU2

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Height
5-22/25 in
Length
6-19/100 in
Maximum Temperature
140
NEMA Specifications
NEMA 4
UL Listed
Yes
Volts
125/250V
Width
2-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS