DESCRIPTION

  • Designed for the detection of a waterflow condition in automatic fire sprinkler systems
  • For China only
  • Pressure switch with two sets SPDT contacts
  • Temperature range: -40° F to 140° F / -40° C to 60° C

Potter Electric Signal 4-3/8 in. Contact Waterflow Pressure Switch

PPS102A

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Red
Depth
2-1/4 in
End Connection 1
MNPT
Fitting Size 1
1/2 in
Height
4-3/8 in
Material
Steel
Maximum Pressure
250 psi
Maximum Temperature
140
NEMA Specifications
NEMA 4
Size
1/2 in
Volts
125/250V
Width
4-3/4 in