DESCRIPTION

  • Equipped with 120VAC bells
  • Low power consumption and high decibel ratings
  • Temperature range: -40° F to 150° F/-40° C to 66° C
  • Units mounts on a standard 4" square electrical box for indoor use
  • Vibrating type bells are designed for use as fire, burglar or general signaling devices

Potter Electric Signal AC 6 in. Electric Bell

PPBA1206

Volts:

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Diameter
6 in
Maximum Temperature
150
Power Source
AC
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS