DESCRIPTION

  • Designed to detect a change in normal system pressure in automatic fire sprinkler systems
  • Pressure switch with one set SPDT contacts
  • Temperature range: -40° F to 140° F / -40° C to 60° C

Potter Electric Signal Pressure Supervisory Switch

PPS40EX

Fitting Sizes:

SPECIFICATIONS

Color Finish
Red
Depth
3-1/5 in
End Connection 1
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-11/50 in
Material
Steel
Maximum Pressure
300 psi
Maximum Temperature
140
NEMA Specifications
NEMA 4
Volts
125/250V
Width
3-39/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS