DESCRIPTION

  • Designed to supervise sprinkler system control valves and may also be used to secure gates and other applications
  • Includes 8' waterproof, 2-wire cable
  • Plug type
  • Temperature range: -40° F to 140° F / -40° C to 60° C
  • Useful for unusual conditions, such as non-rising stem valves

Potter Electric Signal Sprinkler Supervisory Switch

PPTSC

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Depth
3 in
Length
7 in
Maximum Temperature
140
NEMA Specifications
NEMA 4
UL Listed
Yes
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS