DESCRIPTION

Potter Electric Signal Water Level Switch

PWLS

Maximum Pressure:

SPECIFICATIONS

AMP
15
Height
5-14/25 in
Maximum Pressure
175 psi
Maximum Temperature
140
UL Listed
Yes
Volts
125V, 250V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY