DESCRIPTION

  • Can be mounted in horizontal or vertical pipe
  • Does not have a retard to prevent false alarms due to water surges
  • For pipe sizes: 1", 1.25", 1.5" and 2"
  • For use as sectional flow indicators on large sprinkler systems and on smaller sprinkler systems, such as mobile homes and residential dwellings
  • Temperature range: 40° F to 120° F / 4.5° C to 49° C
  • Vane type waterflow switch is designed for use on wet sprinkler systems

Potter Electric Signal Waterflow Switch for Small Pipe

PVSSP

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Maximum Pressure
250 psi
Maximum Temperature
120
NEMA Specifications
NEMA 4
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS