1-1/2 x -1-1/2 in. Female X Male Rough Brass Angle Hose Valve
1-1/2 x -1-1/2 in. Female X Male Rough Brass Angle Hose Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used with a fire hose rack assembly or as a fire dept outlet connection
Documents
Specifications
- Diameter:
- 3-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 6-1/2 in
- Material:
- Cast Brass, Aluminum
- Pressure - Maximum:
- 300 psi
- Product Type:
- Angle Hose Valve
- UL Listed:
- Yes