100 ft. Hose Rack Assembly
2500 Series 100 ft. Hose Rack Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 2500 Series
- Diameter:
- 1-1/2 in
- FM Approved:
- No
- Height:
- 31 in
- Length:
- 100 ft
- Pressure - High:
- 65
- Product Type:
- Hose Rack Assembly
- Size:
- 31 in x 18 in x 4 in
- UL Listed:
- Yes
- Valve Size:
- 1-1/2 in
- Width:
- 4 in