FNST 2-1/2 in. Cap and Chain
Model No. 4625 FNST 2-1/2 in. Cap and Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Hydrants, Valve
- Collection:
- Model No. 4625
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Cap, Chain
- UL Listed:
- No