3 x 2-1/2 in. FNPT x Male Cast Brass Threaded Hose Valve
4300 Series 3 x 2-1/2 in. FNPT x Male Cast Brass Threaded Hose Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Powder Coated
- Collection:
- 4300 Series
- Color Finish Name:
- Red
- Diameter:
- 5-1/8 in
- End Connection 1:
- FNPT
- End Connection 2:
- Male Threaded
- End Connections:
- FNPT x Male Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducing
- Handle Material:
- Aluminum
- Height:
- 9-15/16 in
- Length:
- 4-17/32 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Pressure - High:
- 300
- Product Type:
- Hose Valve
- UL Listed:
- Yes
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Solid Wedge
- Valve Stem:
- Non-rising