4 in. Plate
5962-5990 Series 4 in. Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 5962-5990 Series
- Diameter:
- 9-3/4 in
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Plate
- UL Listed:
- No