50 ft. x 1-1/2 in. ID Double Jacket Hose
50 ft. x 1-1/2 in. ID Double Jacket Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 1-15/16 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Synthetic Rubber, Plastic
- Material Type:
- Polymer
- Pressure - Maximum:
- 800 psi
- Product Type:
- Double Jacket Hose
- UL Listed:
- Yes