6 x 2-1/2 in. 3-Way with Triple Clapper

You last purchased this on
 
Potter Roemer

5740-5746 Series 6 x 2-1/2 in. 3-Way with Triple Clapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

5740-5746 Series 6 x 2-1/2 in. 3-Way with Triple Clapper

  • Fast #
  • Part #POT5746
  • Item #3521089
  • Manufacturer Part #5746
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
5740-5746 Series
End Connection 1:
NST
End Connection 2:
NST
End Connection 3:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
11 in
Length:
14 in
Material:
Cast Brass
UL Listed:
No