6 x 2-1/2 in. Inlet 90 Degree Fire Department Connection with Double Clapper

You last purchased this on
 
Potter Roemer

6 x 2-1/2 in. Inlet 90 Degree Fire Department Connection with Double Clapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

6 x 2-1/2 in. Inlet 90 Degree Fire Department Connection with Double Clapper

  • Fast #
  • Part #P5732A
  • Item #4900245
  • Manufacturer Part #5732-A
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Depth:
9-1/2 in
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
6 in x 2-1/2 in x 2-1/2 in
Flow Rate:
500 gpm
Material:
Cast Brass
NSF Certified:
No
Pressure - High:
175
Product Type:
Clapper
UL Listed:
Yes
Width:
10-1/2 in