Break Rite Surface Mount Fire Extinguisher Cabinet in White

Part #P9752IC  |  Item #4420491  |  Manufacturer Part #9752-IC

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Break Rite
  • Break Rite handle
  • No lock
  • Surface mounting
  • Polyester
  • Box Inside Dimension: 9" x 24" x 6"
  • Extinguisher Weight: 10 lbs
  • Extinguisher Weight: 10 lbs

Specifications

ADA Compliant: No

Collection: Break Rite

Color Finish: White

Height: 7-1/2 in

Length: 23 in

Material: Steel

UL Listed: No

Width: 9 in