DESCRIPTION

Potter Roemer Female X Male Rough Brass Angle Hose Valve

P4060

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY