4 x 2-1/2 x 2-1/2 in. NST Cast Brass Double Clapper Inlet
Model No. 5721 4 x 2-1/2 x 2-1/2 in. NST Cast Brass Double Clapper Inlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Model No. 5721
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connection 3:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Flow Rate:
- 500 gpm
- Height:
- 7-1/2 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Pressure Class:
- 175#
- Product Type:
- Double Clapper, Inlet
- UL Listed:
- Yes
- Width:
- 11-1/2 in