Potter Roemer
Model No. 5781 6 x 2-1/2 x 2-1/2 in. NST Ductile Iron 4-Way Clapper
Part #P5781 | Item #3522941 | Manufacturer Part #5781
End Connections:
NSTHow to get it:
Product Details
Documents
Specifications
Application: Water Supply
Collection: Model No. 5781
End Connection 1: NST
End Connection 2: NST
End Connection 3: NST
End Connections: NST
FM Approved: No
Fitting Size 1: 6 in
Fitting Size 2: 2-1/2 in
Fitting Size 3: 2-1/2 in
Fitting Sizes: 6 in x 2-1/2 in x 2-1/2 in
Height: 34 in
Material: Ductile Iron
NSF Certified: No
Product Type: 4-Way, Clapper
UL Listed: Yes