Figure 2456
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bolted flanged yoke-bonnet
- Outside screw
- Flexible wedge
Specifications
- API:
- API 598, API 603, API 600
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME B16.25
- ASTM:
- ASTM A193, ASTM A194, ASTM A276, ASTM A351, ASTM A47, ASTM A582, ASTM A439
- Collection:
- Figure 2456
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 14 in
- Length:
- 11-1/2 in
- Material:
- Cast Stainless Steel
- Material Type:
- 304L, 300L
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Cast Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve