This product requires certification to purchase.

1/2 in. Threaded Bronze Swing Check Valve

Powell Valves

Figure 563 1/2 in. Threaded Bronze Swing Check Valve

  • Fast #
  • Part #P563YD
  • Item #502401
  • Manufacturer Part #0.50 563
3.1 out of 5 Customer Rating
Brand image
Powell Valves

Figure 563 1/2 in. Threaded Bronze Swing Check Valve

  • Fast #
  • Part #P563YD
  • Item #502401
  • Manufacturer Part #0.50 563
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can be used in horizontal or vertical position
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Each compressor has internal motor protection for added reliability
  • Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • In cold weather, it operates as a natural gas or propane gas furnace, offering you the best of both energy worlds
  • In warm weather, the package gas/electric system functions as an all-electric, high efficiency air conditioner
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-22/25 in
Pressure Class
300#
Valve Size
1/2 in
Weight
1 lb
Characteristics & Features
Collection
Figure 563
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Swing
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Port Opening
Full Port
Valve Type
Swing Check Valve
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM B-16, ASTM B-61, ASTM B-62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Cryogenic, Oxygen
UL Listed
No