3/4 in. Socket Weld Forged Steel Piston Check Valve
Figure PC08 3/4 in. Socket Weld Forged Steel Piston Check Valve
Frequently Purchased Together
Product Details
Product Details
- Integral seat
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.25, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-182, ASTM A-276
- Collection:
- Figure PC08
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 3-31/50 in
- Material:
- Forged Steel, Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Oxygen
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Type:
- Piston Check Valve
- Weight:
- 4 lb